• Cart

DESCRIPTION

500 ft. SDR 9 CTS HDPE Pressure Pipe

PEC9B500

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Blue
End Connection 1
CTS
End Connection 2
CTS
Length
500 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Pressure Class
200#
Schedule Class
SDR 9