38 x 58 in. 56 gal 1.5 mil Can Liner in Black

You last purchased this on
 
Jaguar Plastics

38 x 58 in. 56 gal 1.5 mil Can Liner in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaguar Plastics

38 x 58 in. 56 gal 1.5 mil Can Liner in Black

  • Fast #
  • Part #JAGR3858H
  • Item #4483664
  • Manufacturer Part #JAG R3858H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Individually folded
  • Material: Polyethylene
  • Low-density repro can liners
  • Case Qty: 100
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
58 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Product Type:
Can Liner
Size:
38 in x 58 in
Thickness:
1.5 mil
Width:
38 in