DESCRIPTION

  • One-at-a-time dispensing
  • Single-ply premium grade
  • Soft, strong, absorbent
  • Towels dispense fully open, dry effectively with less waste

SofPull® 560-Sheet High Capacity Center-Pull Towel in White (Case of 4)

GEO28143

Length:

15 in

SPECIFICATIONS

Collection
SofPull®
Color Finish
White
Length
15 in
Material
Paper
Width
7-4/5 in

Starting at
$75.91
per CASE
  • QUANTITY