• Cart

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Artemis™ 58 in. 3-Blade Ceiling Fan

MF803

Color Finish

 

SPECIFICATIONS

AMP
0.78
Blade Finish
Distressed Koa
Blade Pitch
Variable
Blade Span
58 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
6453
Collection
Artemis™
Color Finish
Distressed Koa
Color Finish Category
Browns
Energy Star Compliant
No
Glass Type
Tinted Opal
Height
13 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Material
Plastic
Material Type
PCB
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
95

Starting at
Call for Pricing
  • QUANTITY