5/8 in. Standard Gauge Glass
5/8 in. Standard Gauge Glass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 15376-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Diameter:
- 5/8 in
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Product Type:
- Gauge Glass
- UL Listed:
- No