5/8 x 3/8 in. Compression Cross Straight Supply Stop Valve in Polished Chrome

You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. Compression Cross Straight Supply Stop Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. Compression Cross Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #SH212CP
  • Item #3919009
  • Manufacturer Part #149043
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use for toilets and sinks
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Connection Size:
3/8 in
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
UL Listed:
No
Valve Body Style:
Straight
Valve Operator:
Quarter Turn
Valve Size:
5/8 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
WaterSense Labeled:
No