5/8 x 3/8 in. NPT x OD Compression Knob Angle Supply Stop Valve in Brushed Nickel

You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. NPT x OD Compression Knob Angle Supply Stop Valve in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. NPT x OD Compression Knob Angle Supply Stop Valve in Brushed Nickel

  • Fast #
  • Part #SH203BN
  • Item #3919023
  • Manufacturer Part #446638
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Connections: 5/8 in. OD comp x 3/8 in. OD comp
  • Use for toilets and sinks
  • Multi-turn design
  • Zinc handle
  • Brass body
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
OD Compression
End Connections:
NPT x OD Compression
Handle Material:
Zinc
Handle Type:
Knob
Height:
2-5/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
1-13/16 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Global
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Oval Handle
Valve Size:
5/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No