• Cart

DESCRIPTION

  • Chemical resistant polypropylene blade
  • Compact size
  • Heavy duty spring loaded clip securely fastens to shelves, polls, desks and more
  • OSHA Compliant
  • Rear mounted rotary controls
  • White, 6 ft, 3 conductor, SPT type cord
  • Zinc plated steel front grill with impact resistant plastic rear grill

Air King America 6 in. 3-Blade Clip-On Table Portable Fan

AIR9145

Blade Span:

6 in

SPECIFICATIONS

AMP
0.19
Application
Commercial
Automatic Shut-Off
No
Blade Span
6 in
Blower Type
Direct Drive
CFM
190
Cable Length ft
6 ft
Cable or Wire Type
SPT-1
Color Finish
White
Color Finish Category
Whites
Cord Length
6 ft
Depth
7-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Fan Speeds
2
Height
11-1/8 in
Horsepower
1/300 hp
Indoor Outdoor
Indoor
Length
6-1/4 in
Max CFM
190
Motor Enclosure
Open
Origin
Domestic
Phase
Single Phase
Power Source
Electric
RPM
2020
Time Delay
No
Type
Air Circulator Fan
Volts
120V
Watts
12
Weight
2-11/50
Width
7-3/4 in

$50.22
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS