DESCRIPTION

6 in. 22 ga Slip-Joint Elbow in Polished Chrome

W624063

Fitting Sizes:

1-1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
Length
6 in

Starting at
$8.25
EACH
  • QUANTITY