6 in. Carbon Steel PTFE Gear Operator Handle Butterfly Valve

You last purchased this on
 
WKM

DynaCentric® 6 in. Carbon Steel PTFE Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
WKM

DynaCentric® 6 in. Carbon Steel PTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #WB531302S0211WGU
  • Item #4702752
  • Manufacturer Part #2227598-01
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
ASME:
ASME B16.34
Clean Bagged:
No
Collection:
DynaCentric®
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
Material:
Carbon Steel
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
300 psi
Pressure Class:
300#
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator Handle
Valve Seat Material:
PTFE
Valve Size:
6 in
Valve Type:
Butterfly Valve