DESCRIPTION

  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Integral multi-shutter damper

6 in. 4-Way Steel Curved Ceiling or Sidewall Register in White

PS4CWU

Length:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
6 in
Material
Steel
Width
6 in

Starting at
$19.93
EACH
  • QUANTITY