DESCRIPTION

  • Manufacturer may vary by location

6 in. Threaded Black Carbon Steel Nipple

IBNU

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Length
4 in
Material
Carbon Steel
Origin
Global

Starting at
$118.23
EACH
  • QUANTITY