DESCRIPTION

  • Coating: Galvanized
  • Import
  • Material: carbon steel

6 in. Galvanized Ready Cut Pipe Threaded Both Ends

IGNU

Length:

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
6 in
Fitting Size 2
6 in
Length
6 in
Material
Carbon Steel
Origin
Global
Size
6 in x 6 in
Type
Straight

Starting at
$259.38
EACH
  • QUANTITY