DESCRIPTION

  • Tailpiece o-ring

Zurn Industries 6 Pack O-Ring for Tailpiece Blister

ZP6000C31BPPK

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Blue
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Package Quantity
6

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.0
per PACK
  • QUANTITY