DESCRIPTION

6 x 4 in. 3000# 316L Stainless Steel Threadolet

TOLS6LUPG

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fits Pipe Size
1 in
Material
Stainless Steel
Material Type
316L
Outlet Size In
6 in - 4 in
Pressure Class
3000#