6 x 4 in. Butt Weld Schedule 40 Eccentric Global 304L Stainless Steel Reducer

You last purchased this on
 

6 x 4 in. Butt Weld Schedule 40 Eccentric Global 304L Stainless Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

6 x 4 in. Butt Weld Schedule 40 Eccentric Global 304L Stainless Steel Reducer

  • Fast #
  • Part #IS44LWERUP
  • Item #80719
  • Manufacturer Part #S44LWERUP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403, ASTM A-403 WPW, ASTM A-774
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No