6 x 5 x 5-1/2 in. Grooved 1000 psi Orange Enamel and Painted Ductile Iron Eccentric Reducer
No. 51 6 x 5 x 5-1/2 in. Grooved 1000 psi Orange Enamel and Painted Ductile Iron Eccentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-606
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Coating:
- Orange Enamel, Painted
- Collection:
- No. 51
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Length:
- 5-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- No
- Weight:
- 17 lb