6 x 6 in. Galvanized Grooved 90 Degree Long Radius Elbow

You last purchased this on
 
Victaulic

Style 100 6 x 6 in. Galvanized Grooved 90 Degree Long Radius Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 100 6 x 6 in. Galvanized Grooved 90 Degree Long Radius Elbow

  • Fast #
  • Part #VF060100G00-NR
  • Item #429281
  • Manufacturer Part #F060100G00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Galvanized
Collection:
Style 100
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Product Type:
Elbow
Weight:
30.40 lb