6 in. Grooved Painted Flange Adapter with E Gasket
Vic-Flange® Style 741 6 in. Grooved Painted Flange Adapter with E Gasket
Package Quantity Info:
EA: 1 IP: 50 CA: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Designed to transition from flanged to grooved piping systems
- These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Specifications
- ASTM:
- ASTM A-536
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Vic-Flange® Style 741
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Adapter
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Product Type:
- Flange Adapter
- Type:
- VL060741PE0
- UL Listed:
- Yes
- Weight:
- 9 lb