6 in. Orange Enamel Grooved Transition Coupling

You last purchased this on
 
Victaulic

Style 307 6 in. Orange Enamel Grooved Transition Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 307 6 in. Orange Enamel Grooved Transition Coupling

  • Fast #
  • Part #VC060307PM0
  • Item #433010
  • Manufacturer Part #C060307PM0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for class 53 or higher pipe
  • Transition coupling for IPS to ductile iron
  • Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
  • Provides a rigid pipe joint designed to restrict axial or angular movement
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Orange Enamel
Collection:
Style 307
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Length:
11-3/23 in
Material:
Ductile Iron
Maximum Temperature:
200
Pressure - Maximum:
400 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
8.8 lb