6 in. Orange Enamel Grooved Coupling
Style 997 6 in. Orange Enamel Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The Victaulic style 997 transition coupling is the fastest and easiest way to join plain end HDPE pipe to grooved IPS pipe
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Orange Enamel
- Collection:
- Style 997
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 11-1/4 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 230
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 14.8 lb