6 x 6 x 3 in. Weld Schedule 40 304L Stainless Steel Reducing Tee

You last purchased this on
 

6 x 6 x 3 in. Weld Schedule 40 304L Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

6 x 6 x 3 in. Weld Schedule 40 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS44LWTUUM
  • Item #1832146
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-403, ASTM A-960
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
MSS:
MSS SP-43
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No
Weight:
26.3 lb