6 x 6 x 4 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

You last purchased this on
 
TRENCH TOUGH PLUS

6 x 6 x 4 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 x 6 x 4 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

  • Fast #
  • Part #MUL067026
  • Item #638377
  • Manufacturer Part #067026
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Joint Strength - Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Structural Strength - Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground
  • Easy To Install - Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Corrosion Resistant
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Impact Strength
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
CSA Certified:
CSA B181.1, CSA B181.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Sewer Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
15 psi
Product Type:
Tee
Schedule Class:
SDR 26