DESCRIPTION
- Coreless rolls save space and material
- Perforated roll for easy dispensing
- Sixteen mil gauge can liner with equivalent strength of 20 mil liner
- Star-sealed bottom
60 gal. 43 x 47 in. Repro Liner
BWK522
Capacity:
60 galSPECIFICATIONS
- Capacity
- 60 gal
- Color Finish
- Black
- Height
- 47 in
- Length
- 47 in
- Material
- Reprocessed Resin
- Thickness
- 2.0 mil
- Width
- 43 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday