DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

60 in. Can Liner in Natural (Case of 200)

P114947

Width:

36 in

SPECIFICATIONS

Capacity
55 gal
Color Finish
Natural
Length
60 in
Material
Plastic
Material Type
Polyethylene
Thickness
14 mic
Width
36 in

Starting at
$40.76
per CASE
  • QUANTITY