DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel

60 in. Carbon Steel Threaded Ready Cutting Pipe

IBN60

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Threaded
Length
60 in
Material
Carbon Steel
Origin
Global
Pipe Tubing Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday