DESCRIPTION

60 in. Schedule 40 Black Coated Plain End Carbon Steel Pipe

METERGUARD60

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Length
60 in
Material
Carbon Steel
Pipe Tubing Size
4 in
Schedule Class
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday