DESCRIPTION

  • Can be used in an undermount application
  • Ergonomic bathing well
  • Limited 10-year warranty
  • Pre-leveled wood base
  • Premium cast acrylic surface
  • Sculpted armrests
  • Slip resistant floor
  • Universal drain

Builder's Choice 60 x 42 in. Lucite Cast Acrylic Drop-In Bathtub with Universal Drain

A5660620

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
57 gal
Collection
Builder's Choice
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
21-7/8 in
Drain Location
Universal
GSA Approved
No
Height
23-7/8 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Cast Acrylic
NSF Certified
No
UL Listed
No
Width
42 in

Starting at
Call for Pricing
  • QUANTITY