DESCRIPTION

Weldneck 600 # Standard Raised Face Stainless Steel Flange

IS6002205RFWNF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Flange Type
Raised Face, Standard
Material
Stainless Steel
Pressure Class
600#
Schedule Class
Standard