DESCRIPTION

6000# Socket Forged Steel 45 Degree Elbow

IFS6S4G

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Forged Steel
Pressure Class
6000#
Size
1 in x 1 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday