DESCRIPTION

Socket 6000# Forged Steel Cap

FSS6CAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel, Forged Steel
Pressure Class
6000#