DESCRIPTION

Threaded 6000# Forged Steel 90 Degree Elbow

IFS6T9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1 in

    IFS6T9G 

    $70.46
    $13.89
    Call for Pricing Call us for price $70.46 $13.89
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel, Forged Steel
Pressure Class
6000#