DESCRIPTION

60W 1-Light Flushmount Ceiling Light

N76257

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Glass Type
Ribbed
Height
7-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Number Of Lights
1
Volts
120V
Watts
60
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY