DESCRIPTION

Cornerstone 60W 1-Light Medium Outdoor Post Lantern with Clear Seeded Glass

N60996

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cornerstone
Color Finish
Textured Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Watts
60
Width
7 in

Starting at
Call for Pricing
  • QUANTITY