DESCRIPTION

60W 1-Light Small Tri-Clip Dome Flushmount Ceiling Light

N60270

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Alabaster
Height
4 in
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
12-1/2 in

Starting at
$43.29
EACH
  • QUANTITY