DESCRIPTION

Mericana 60W 1-Light Wall Sconce

N60106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Mericana
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
6-1/4 in
Energy Star Compliant
No
Height
7-3/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
12-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$32.19
EACH
  • QUANTITY