DESCRIPTION

Ballerina 60W 3-Light Medium E-26 Incandescent Chandelier with Alabaster Glass

N60186

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ballerina
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Ribbed
Height
17 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$99.9
EACH
  • QUANTITY