DESCRIPTION

Ballerina 60W 3-Light Medium E-26 Incandescent Chandelier with Champagne Linen Glass

N601252

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ballerina
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Height
17 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
20 in

Starting at
$106.56
EACH
  • QUANTITY