DESCRIPTION

South Beach 60W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Water Spot Glass

N60132

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
South Beach
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15-1/2 in
Energy Star Compliant
No
Glass Type
Water Spot
Height
13 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
800
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
15-1/2 in

Starting at
$88.8
EACH
  • QUANTITY