DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

South Beach 60W 4-Light Vanity Fixture

N60137

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Collection
South Beach
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
13 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
30 in

Starting at
Call for Pricing
  • QUANTITY