DESCRIPTION

Ballerina 60W 5-Light Medium E-26 Incandescent Chandelier with Champagne Linen Glass

N601251

Color Finish

 

SPECIFICATIONS

Collection
Ballerina
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Diameter
24 in
Height
18 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
5
Volts
120V
Watts
300
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$150.96
EACH
  • QUANTITY