DESCRIPTION

  • Replaceable light source
  • UL application: wall

60W 6-Light Vanity Light Bar

N60298

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
ETL Listed
No
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Style
Utility
Number Of Lights
6
UL Listed
No
Volts
120V
Watts
100
Width
36 in

Starting at
Call for Pricing
  • QUANTITY