DESCRIPTION

  • Pair of valve seats

Seat

A0008621400AP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Lincoln Products Aquaseal®, Heritage and Re-Nu Cartridge
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
7/16 in
Fitting Sizes
7/16 in
GSA Approved
No
IAPMO Listed
No
Length
13/32 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$5.0
EACH
  • QUANTITY