7-5/8 in. Cast Shower Arm in Polished Chrome

You last purchased this on
 
Newport Brass

7-5/8 in. Cast Shower Arm in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

7-5/8 in. Cast Shower Arm in Polished Chrome

  • Fast #
  • Part #N208/26
  • Item #514376
  • Manufacturer Part #208/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 1/2" NPT Inlet
  • Available in 27 unique Finishes
  • 2-1/2" flange diameter
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-5/8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No