• Cart

DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Center drain
  • Lifetime limited warranty
  • Molded seats (2)
  • Molded toiletry shelves
  • Shower stall
  • Slip-resistant textured bottom
  • Smooth wall finish

Everyday 73-1/4 x 60 in. Gelcoat Shower Unit with Center Drain in Bone

A1603SGBO

Color Finish

Bone

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Collection
Everyday
Color Finish
Bone
Color Finish Category
Neutrals
Depth
36-1/4 in
Drain Location
Center
GSA Approved
No
Height
73-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
AcrylX™
NSF Certified
No
Type
Everyday Showers
UL Listed
No
Width
36-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now