DESCRIPTION

76-1⁄4 x 42 in. Gelcoat Above Floor Apron Front Shower Unit with Center Drain

A1423CM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
35-1/4 in
Drain Location
Center
Height
76-1/4 in
IAPMO Listed
Yes
Installation Type
Above Floor
Material
Gelcoat
Type
Everyday Showers
UL Listed
No
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY