DESCRIPTION

77-1⁄8 x 39 in. Gelcoat Floor Left Hand Shower Unit with Seat and Center Drain

A1363BFC2PL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45-11, CSA B651-04
Color Finish
White
Color Finish Category
Whites
Depth
38-3/4 in
Drain Location
Center
Height
77-1/8 in
IAPMO Listed
Yes
Installation Type
Floor Mount
Material
Gelcoat
Type
Accessible Showers
UL Listed
No
Width
39 in

Starting at
Call for Pricing
  • QUANTITY