DESCRIPTION

  • 1 Inch skirt
  • 1/2 Inch interior threshold
  • 4-pc
  • ADA configured with right seat, grab bars and Hand held shower assembly
  • AcrylX™ applied acrylic surface
  • Barrier free when properly installed
  • Center drain
  • Diagonal tile design
  • Lifetime limited warranty (30 year commercial)
  • Pre-leveled base

FreedomLine 78-1/4 x 63-3/4 in. Gelcoat Floor Shower Unit with Right Hand Fold Up and Center Drain

AF1604P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1, ANSI Z124.1.2
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
CSA Certified
CSA B45-02, CSA B651-04
Collection
FreedomLine
Color Finish
White
Color Finish Category
Whites
Depth
37-1/8 in
Drain Location
Center
GSA Approved
No
Height
78-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
63-3/4 in
Material
AcrylX™
NSF Certified
No
Number Of Pieces
4 Piece
Shower Base Shape
Rectangle
Type
Accessible Showers
UL Listed
No
Width
37-1/8 in

Starting at
Call for Pricing
  • QUANTITY