DESCRIPTION

8 ft. 26 ga Galvanized Sheet Steel

GSS26GM

Width:

SPECIFICATIONS

Gauge
26
Length
8 ft
Material
Sheet Metal
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS