8 in. Carbon Steel TFM Gear Operator Handle Butterfly Valve
DynaCentric® 8 in. Carbon Steel TFM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- ASME:
- ASME B16.34
- Collection:
- DynaCentric®
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- TFM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve